Shop All Wire Markers
Brady
2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342
Mfr # B33-1000-2-342
Zoro # G1583830
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 1 21/32 in
- Legend Blank
- Material Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Product Information
- Brand Brady
- MFR # B33-1000-2-342
- Zoro # G1583830
- UPC # 662820968726
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 21/32 in |
Width | 2 in |
Label Width | 1 in |
Label Height | 2 in |
Max. Wire Size | 0.95 in |
Min. Wire Size | 0.333 in |
Minimum Wire Diameter | 0.44 in |
Maximum Wire Diameter | 0.88 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.88 in, Minimum Wire Diameter 0.44 in, Maximum Wire Gauge 2 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Thickness: 0.040", MQTL705VA (MQTL705VA)
- HILLMAN 3" Gld/Blk Number Set (842276)
- 2W INTERNATIONAL Hard Hat Sweat Band 100 Pack, 100PK (HSB-100)
- GUARDIAN EQUIPMENT Sign, Station, Ge (250-008G)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- Brady Wire Markers