Shop All Wire Markers
Brady
2" Silver Label, Ultra Aggressive Metalized Polyester
Mfr # THT-17-486-3
Zoro # G2604454
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Legend Blank
- Material Ultra Aggressive Metalized Polyester
- Width 2 in
Product Information
- Brand Brady
- MFR # THT-17-486-3
- Zoro # G2604454
- UPC # 662820207856
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 2 in |
Label Width | 2 in |
Label Height | 1 in |
Max. Wire Size | 1 AWG |
Roll Width | 2 13/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 2TYP8, 33VG29, Compatible Mfr Part Number IP-R4302, R4305, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon IP-R4302, R4305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 473M65 (473M65)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (118949)
- TRU-SPEC Bike Patrol Polo, XL, Royal Blue (4550)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY White Polyester Wire Marker, THT-17-489-3 (THT-17-489-3)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY Wire Markers, Legend 1 to 48, Blk/Wht, PK25 (WM-1-48-TM-PK)
- Brady Wire Markers