Shop All Label Maker Ribbons
Brady
2-23/64" x 984 ft. White Thermal Transfer Printer Ribbon
Mfr # R6800-WT
Zoro # G6413872
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, i7100, THT 3" Core Printers
- Color White
- Ink Color White
- Width 2 23/64 in
- Length 984 ft
Product Information
- Brand Brady
- MFR # R6800-WT
- Zoro # G6413872
- UPC # 662820899419
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 2 23/64 in |
Length | 984 ft |
Ribbon Width | 2 3/8 in |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Details
Printer Series Compatibility | BBP72, BBP81, i7100, THT 3" Core Printers |
Color | White |
Item | Label Printer Ribbon |
Ink Color | White |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance, UL Recognized |
Ribbon Color | White |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Series | R6800 |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Format | Ribbon on Open Core |
Ribbon Formulation | Resin |
Resistance Properties | Scratch-Resistant, Smear-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color White, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R6800, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- VGUARD Bouffant Cap 21", Pancake, White, PK1000 (B11A11)
- HEADLINE SIGN Floor Tent Sign, Doublesided, Plastic, 10 1/2" x 25 1/2", Black (5694)
- AVERY GHS Secondary Container Labels, P, PK100 (61209)
- BRADY Label, 1 3/4 in W, Clear; White (M6-87-427)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 2 in W, Outdoor, White (M7C-1900-422)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Label, 1 13/64 in W, White (M7-167-593)
- BRADY Label, 1 in W, White (M7-19-498)
- Brady Label Maker Ribbons