Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
1/4" x 50 ft. Green Border Line Tape
Mfr # 121125
Zoro # G6096282
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Material vinyl
- Width 1/4 in
- Tape Format Continuous Roll
- Retroreflective Grade Non-Reflective
Product Information
- Brand Brady
- MFR # 121125
- Zoro # G6096282
- UPC # 754473706241
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1/4 in |
Roll Length | 50 ft |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 50 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 1/4 in, 50 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26400 (26400)
- ZING EXIT Sign, Left Arrow, 7X10", Glow in Dark (1082G)
- MAXXIMA Chrome Base and Single Lead Wire, L4.12In (3LXF6)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- BRADY Floor Marking Tape, 3"W, Blk/Yllw, 100 ft L (149637)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121122)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121120)
- BRADY Striped Anti-Slip Tape (78150)
- BRADY Brady 104311 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, White (104311)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Gray, incl. screws (NSN122730GYT)
- Brady Anti-slip tapes, Treads & Stair Nosings