Shop All Conduit Voltage Markers
Brady
115 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK
Mfr # 152348
Zoro # G908582605
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 1.125 in H x 4.125 in W
- Legend 115 VOLTS
- Background Color Orange
- Legend Color Black
Product Information
- Brand Brady
- MFR # 152348
- Zoro # G908582605
- UPC # 888434557839
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 1.125 in H x 4.125 in W |
Details
Item | Label |
Legend | 115 VOLTS |
Background Color | Orange |
Legend Color | Black |
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.23. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, Knitted, Size 5, PR (11-571)
- RINGERS GLOVES Extrication Glove, Arnortex, 2XL, Hi-Vis, Pr (327-12)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- ANSELL Raven, Nitrile Disposable Gloves, XL, Black (MFX-93-862M)
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- BRADY Power Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152342)
- BRADY 12,470 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152313)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152314)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152358)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152317)
- BRADY Voltage Card, 1 Marker, 13,200 Volts (44151)
- Brady Conduit Voltage Markers