Shop All Conduit Voltage Markers
Brady
110 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK
Mfr # 152381
Zoro # G108582573
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Size W x H 0.5 in H x 2.25 in W
- Legend 110 VOLTS
- Background Color Orange
- Legend Color Black
Product Information
- Brand Brady
- MFR # 152381
- Zoro # G108582573
- UPC # 888434558072
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 0.5 in H x 2.25 in W |
Details
Item | Label |
Legend | 110 VOLTS |
Background Color | Orange |
Legend Color | Black |
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- HONEYWELL SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- TRU-SPEC Parka Jacket, L, Long, Multicam (2026)
- CARBON-X Carbonx® 7.7 Oz Nfpa 70E Compliant Arc-Rated Pants, 2X-Large (7BBLM-2X)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152483)
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152385)
- BRADY 440 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152369)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152384)
- BRADY Voltage Card, 1 Marker, 220 Volts (44107)
- NMC Heating Circuit Electrical Marker, Pk25 (JL22051O)
- Brady Electrical Labels