Shop All Wire Markers
Brady
1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2
Mfr # PS-187-2-WT-2
Zoro # G6398332
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 11/32 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Product Information
- Brand Brady
- MFR # PS-187-2-WT-2
- Zoro # G6398332
- UPC # 662820112167
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 11/32 in |
Width | 1 in |
Label Width | 3/16 in |
Label Height | 1 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- MARCOM Hand & Power Tool Construction DVD (V0000769ET)
- BRADY Hand Wash Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (42828)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY Porta-Pack Wire Markers, 102, Blk/Wht, PK10 (PWM-102)
- BRADY Wire Markers, Legend 2, Black/White, PK25, SLF-2-PK (SLF-2-PK)
- BRADY 2" x 2-7/16" White Wire Marking Sleeves, B33-1500-2-342 (B33-1500-2-342)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- Brady Electrical Labels