Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
1 mil Polyimide Circuit Board Labels 0.25 in H x 1.25 in W White 10000/RL
Mfr # THT-43-729-10
Zoro # G708583369
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.25 in
- Height 0.25 in
- Material Polyimide
- Application Circuit Board Labeling;Component and Equipment Labeling
Product Information
- Brand Brady
- MFR # THT-43-729-10
- Zoro # G708583369
- UPC # 754473934415
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.25 in |
Height | 0.25 in |
Size | 0.25 in H x 1.25 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Application | Circuit Board Labeling;Component and Equipment Labeling |
Includes | Roll of 10000 Labels |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0034 in |
Description
Low-Profile Polyimide B-729 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature low profile is ideal for processes requiring thin or lighter weight materials. ultra-durable matte white polyimide material is thermal transfer printable. UL Approved;Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1-PK (7123-1-PK)
- BRADY Notice Tag 5 3/4 in Height, English (87003)
- GEORGIA BOOT 6-Inch Work Boot, M, 10 1/2, Black, PR (GB00562)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-135-427-AW)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-461)
- BRADY Label, Red/White, Labels/Roll: 95 (130764)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-584)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-345-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags