Shop All Label Maker Ribbons
Brady
1-9/16" x 984 ft. Black Ribbon
Mfr # IP-R6006
Zoro # G1404225
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility i5100, IP Series Printer
- Ink Color Black
- Length 984 ft
- For Use With IP Printer
Product Information
- Brand Brady
- MFR # IP-R6006
- Zoro # G1404225
- UPC # 662820662273
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft |
Width | 1 9/16 in |
Ribbon Length | 984 ft |
Ribbon Width | 1 9/16 in |
Core Diameter | 1 in |
Details
Color | Black |
Printer Series Compatibility | i5100, IP Series Printer |
Item | Label Printer Ribbon |
Ink Color | Black |
For Use With | IP Printer |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Material Properties | Halogen Free |
Ribbon Formulation | Resin |
Ribbon Series | R6000 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Ribbon Format | Ribbon on Printer Specific Core |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Material Properties Halogen Free, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 1 9/16 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7942B)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- ANSELL Electrical Gloves, Size 10, Class 00, PR (RIG0011B-KIT)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z21)
- BRADY 4-1/3" x 984 ft. Black Ribbon (IP-R6007)
- BRADY 2-1/3" x 984 ft. Black Ribbon (IP-R6000)
- BRADY 3-1/4" x 984 ft. Black Ribbon (IP-R6002)
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- BRADY Label, 1 13/64 in W, Black (M7-168-593-BK)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- Brady Safety Labels