Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
1-1/2" x 4" Yellow on Translucent Cartridge Label
Mfr # M71-33-427-YL
Zoro # G5495314
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Black on Yellow
- Width 1 1/2 in
- Height 4 in
- Material Self Laminating Vinyl
Product Information
- Brand Brady
- MFR # M71-33-427-YL
- Zoro # G5495314
- UPC # 662820926054
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 1/2 in |
Height | 4 in |
Max. Wire Size | 1 AWG |
Minimum Wire Diameter | 0.43 in |
Printable Portion Width | 1 1/2 in |
Maximum Wire Diameter | 0.96 in |
Label Height | 4 in |
Label Width | 1 1/2 in |
Printable Portion Height | 1 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color Yellow, Label Finish Matte, Label Height 4 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Service Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Overshoes, Microporous PE Lam, White, PR (?WH20-B-92-417-00?)
- COMFITWEAR PT-100 Caution Barricade Tape, Yellow (PT-100-CMFT-TAPE)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- KLEENGUARD Impact Resistant Safety Goggles, Amber Anti-Fog Lens, V80 Wildcat Series (20527)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-48-427)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-251-492-1.5-SC)
- BRADY Tape, Blue, 100 ft. L, 1-1/8 In. W (113129)
- BRADY Wire and Cable Label, White, Matte Finish (M4-250-075-342)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-125-342)
- Brady Safety Labels