Shop All Eyewash and Shower Parts and Accessories
Bradley
Window-AZ Sentry
Mfr # 269-982
Zoro # G8737556
original price:
$29.35
5% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower, Eyewash
- Accessory Type Lens
- Material Plastic
- Color Red
- Compatible Mfr Part Number SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SN2033
Product Information
- Brand Bradley
- MFR # 269-982
- Zoro # G8737556
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Lens Cover |
For Use With | Shower, Eyewash |
Accessory Type | Lens |
Material | Plastic |
Color | Red |
Compatible Mfr Part Number | SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SN2033 |
Compatible with Brand | Bradley |
Description
Lens Cover, Accessory Type Lens, Color Red, Compatible Mfr Part Number SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SN2033, Compatible with Brand Bradley, For Use With Shower, Eyewash, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, Series DHW 151-175, PK25 (87186)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GTXOTM)
- ERB SAFETY Eyewear Clip-On Disposable Face Shield, Clear (21000)
- BRADLEY Thermostat Kit (S65-171)
- BRADLEY Ball Valve 1/2" Stainless Steel (S27-328)
- BRADLEY Eyewash Bowl Receptor With Hole Stainless Decontamination Parts And Accessory (187-053GR)
- BRADLEY Retrofit Bowl Cover Kit (S45-2396)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- BRADLEY Eye/Face Wash Assy W/ Dust Covers (S05-192)
- BRADLEY Eye Wash Cover Kit (S45-2675GR)
- Bradley Eyewash and Shower Parts and Accessories