Shop All Wash Stations
This Product is Discontinued
Bradley
Carbon, Semicircular, Wash Fountain (Discontinued)
Mfr # S93-596
Zoro # G9938022
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Semicircular
- Material of Construction Bradstone
- Operation Type Foot Bar
- People Served 3
- Flow Rate (GPM) 2.2
Product Information
- Brand Bradley
- MFR # S93-596
- Zoro # G9938022
- UPC # 084241013418
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 25 3/4 in |
Overall Width | 36 in |
Overall Height | 42 1/2 in |
Bowl Depth | 9 in |
Basin Height (In.) | 29 1/2 in |
Overall Width (In.) | 36 in |
Overall Height (In.) | 42 1/2 in |
Basin Depth (In.) | 9 in |
Back Splash Height | 6 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 25 3/4 in |
Water Inlet Connection Size | 1 in |
Bowl Length | 36 in |
Description
Wash Fountain, ADA Compliance No, Back Splash Height 6 in, Bowl Depth 9 in, Bowl Length 36 in, Semi-Circular, Bowl Width 25 3/4 in, Non CEC Compliant, Carbon, Connection Drain (In.) 2 in, Special Vented Trap, Supplied From Above, Unfinished, 1.25 gpm, Wall, 3, Operating PSI Range 20-80, Overall Height 42 1/2 in, Overall Length 25 3/4 in, Overall Width 36 in, Bradley, Series Bradstone Classic, Bradstone, General Purpose, Foot Push Bar, Water Inlet Connection Size 1 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.