Shop All Wardrobe Lockers
Bradley
Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Gray
Mfr # LK1518723HV-200
Zoro # G9900737
product price: $630.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (3) Tier
- Overall Width 15 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 8 1/4 in
Product Information
- Brand Bradley
- MFR # LK1518723HV-200
- Zoro # G9900737
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 8 1/4 in |
Opening Depth | 17 1/8 in |
Opening Height | 22 5/8 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 3, Opening Depth 17 1/8 in, Opening Height 22 5/8 in, Opening Width 8 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, Straight, 30 gal., 4 mil, PK100 (35KT72)
- IPOWER 5 Tier Shelf, 36*14*60 Inch, Included Plastic Caster, Black (HKSHLF36146005BPCLITE)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (230W361872A-ME)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door Unassembled, Gray (254124GY)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (4MUC9)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Blue (62362BL-U)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Black (25063)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1A-HG)
- GLOBAL INDUSTRIAL 5-Tier 15 Door Clear View Locker, 12W x 12D x 12H, Tan, Unassembled (B2311309)
- Bradley Wardrobe Lockers