Shop All Paper Towel Dispensers
Bradley
Towel Dispenser, Recessed
Mfr # 244-000000
Zoro # G1190555
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Category Type Folded Paper Towel Dispenser
Product Information
- Brand Bradley
- MFR # 244-000000
- Zoro # G1190555
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel Dispenser,Recessed |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Category Type | Folded Paper Towel Dispenser |
Material | Stainless Steel |
Dispenser Mounting | Recessed |
Description
Towel Dispenser,Recessed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9 in Pad Holder, Green, Polypropylene (55102)
- PROTEAM Hard Floor Tool, 14" (106194)
- ECOS PL9663/04 Pro 1 Gallon Free and Clear Hand Soap, 4PK (324PL966304)
- UNGER 8 in. Stainless Steel Squeegee (92100)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- BRADLEY Semi-Recessed Towel/Waste Unit (238-100000)
- BRADLEY Stainless Steel Recessed Towel Dispenser (2442-000000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- TORK Tork Electronic Paper Hand Towel Roll Dispenser Smoke H21, Touch-Free, 86ECO (86ECO)
- Bradley Paper Towel Dispensers