Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Surface, Dual
Mfr # 5234-000000
Zoro # G0687429
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Mounting Surface
- Dispenser Depth 3.5 in
- Dispenser Width 3.5 in
- Dispenser Height 7.6 in
Product Information
- Brand Bradley
- MFR # 5234-000000
- Zoro # G0687429
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.5 in |
Dispenser Width | 3.5 in |
Dispenser Height | 7.6 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Mounting | Surface |
Description
Bx-Toilet Tissue Disp,Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN SQUEEGEE - FRONT .125in FLAT URE, FITS (172272)
- SEVENTH GENERATION All Purpose Cleaner, 23 oz. Unscented, 8 PK (44713CT)
- SOLENIS 5.5LB Shock Treatment (52034)
- ZEP Hardwood Floor Cleaner, 32 oz., PK4 (ZUHLF324)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA2718BB)
- Bradley Toilet Paper Dispensers & Holders