Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Recess
Mfr # 5104-000000
Zoro # G1190327
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Height 2.19 in
- Dispenser Width 14.19 in
- Dispenser Depth 3.36 in
Product Information
- Brand Bradley
- MFR # 5104-000000
- Zoro # G1190327
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Width | 14.19 in |
Dispenser Depth | 3.36 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Disp,Recess
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (77549/29369)
- SCOTT Scott Dry Wipes Paper Towels, 1 Ply, 60 Sheets, Blue, 12 PK (32992)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Hunter Green (2651-1)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AST34BL5-3PK (AST34BL5-3PK)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5402-000000-GR)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5054-000000)
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- Bradley Toilet Paper Dispensers & Holders