Shop All Hand Soap & Lotion Dispensers
Bradley
Soap Dispenser 32 oz, Recessed
Mfr # 6437-000000
Zoro # G0687316
product price: $100.50
/ea
Free Shipping & Returns
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Push In Valve
- Refill Size 50 oz.
- Hygiene Form Liquid
Product Information
- Brand Bradley
- MFR # 6437-000000
- Zoro # G0687316
- Country of Origin Multiple
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 50 oz. |
Details
Item | Liquid Soap Disp,Recessed |
Operation Mode | Push In Valve |
Hygiene Form | Liquid |
Description
Liquid Soap Disp,Recessed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel (100E58/ANTI)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- TOUGH GUY 5 in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVY6)
- GUARDAIR Guardair 12" Wide Aluminum Floor Tool For 2" Vacuum Hose (N639F)
- BRADLEY Liquid Soap Disp, Surgical (6843-000000)
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- BRADLEY Soap/Sanitizer Dispenser, Wall, Automatic (6A01-110000)
- BRADLEY Soap Dispenser (P15-408)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6531-000000)
- IMPACT PRODUCTS Soap Dispenser, 46 oz, Translucent White (9344-90)
- Bradley Hand Soap & Lotion Dispensers