Shop All Toilet Paper Dispensers & Holders
Bradley Smoker
Dispenser, Tissue , 2 Roll, S/S
Mfr # 5402
Zoro # G902228646
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Dispenser Depth 3.31 in
- Dispenser Height 1.97 in
- Dispenser Width 9.06 in
Product Information
- Brand Bradley Smoker
- MFR # 5402
- Zoro # G902228646
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Height | 1.97 in |
Dispenser Width | 9.06 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Description
Material: Stainless Steel ;Length: 10 3/8" | 264 Mm ;Width: 5 9/16" | 141 Mm ;Depth: 5 3/16" | 132 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12 (95765571)
- WARP BROTHERS 2X84 Film 84X200 Clear 2Mill Poly-Cover (2x84-C)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 36 Inch (009-03-218)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Blue (53703)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- BRADLEY SMOKER Dispenser, Tissue , 2 Roll, S/S (5402-000000)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN8448)
- Bradley Smoker Toilet Paper Dispensers & Holders