Shop All Toilet Paper Dispensers & Holders
Bradley Smoker
Dispenser, Tissue , 2 Roll, S/S
Mfr # 5402-000000
Zoro # G502228626
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Dispenser Width 9.49 in
- Dispenser Height 2.21 in
- Dispenser Mounting Wall
Product Information
- Brand Bradley Smoker
- MFR # 5402-000000
- Zoro # G502228626
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.49 in |
Dispenser Height | 2.21 in |
Dispenser Depth | 2.78 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Dispenser Mounting | Wall |
Description
Material: Stainless Steel ;Length: 10 3/8" | 264 Mm ;Width: 5 9/16" | 141 Mm ;Depth: 5 3/16" | 132 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5-1/4" Whisk Broom, Bassine Fill (44103)
- OLYMPIC Olympic 52125AS2 2.5 Gallons Premium Deck Cleaner - Pack Of 2 (819466)
- RUBBERMAID COMMERCIAL 24" Snap-on Dust Mop Frame (FGM253000000)
- GENUINE JOE Neutral Floor CleanerConcentrate (GJO99671)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- BRADLEY SMOKER Dispenser, Tissue , 2 Roll, S/S (5402)
- DELTA Delta Linden Tissue Holder, Stainless (79450-SS)
- ACORN CONTROLS Toilet Paper Holder, Recessed (1840FA)
- ALFI BRAND ALFI brand ABTP77-PSS Polished Stainless Steel Recessed Toilet Paper Holder with Cover (ABTP77-PSS)
- JOFEL Single Tissue Dispenser (R2100MBK)
- Bradley Smoker Toilet Paper Dispensers & Holders