Shop All Shower Curtains
This Product is Discontinued
Bradley
Shower Curtain, Nylon Vinyl, Green, 36" W, 72" L (Discontinued)
Mfr # 9535-367200
Zoro # G3264917
This Product is Discontinued
Key Features
- Color Green
- Length 72"
- Width 36"
- Material Nylon Vinyl
- Mounting Type Standard Grommets
Product Information
- Brand Bradley
- MFR # 9535-367200
- Zoro # G3264917
- Country of Origin United States
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 36" |
Details
Item | Shower Curtain,36 X 72 |
Color | Green |
Material | Nylon Vinyl |
Mounting Type | Standard Grommets |
Accessory Type | Shower Curtain,36 X 72 |
Description
Shower Curtain,36 X 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.