Shop All Washroom Accessories
Bradley
Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W
Mfr # 9540-000000-GR
Zoro # G2783737
product price: $9.99
/pk 12, $0.83/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 1-1/16"
- Material Stainless Steel with Brass Rollers
- Overall Height 3 1/8 in
- Height 3-1/8"
Product Information
- Brand Bradley
- MFR # 9540-000000-GR
- Zoro # G2783737
- UPC # 084241012367
- Country of Origin China
- Category Washroom Accessories
Dimensions
Width | 1-1/16" |
Overall Height | 3 1/8 in |
Height | 3-1/8" |
Overall Width | 1 1/16 in |
Maximum Rod Diameter | 1 1/4 in |
Details
Item | Shower Curtain Hooks with Roller Balls |
Color | Silver |
Material | Stainless Steel with Brass Rollers |
For Use With | 1" and 1-1/4" Shower Rods |
Finish | Bright Polished with Nickel Plated Rollers |
Closure Style | Hinge |
Product Type | Shower Curtain Hooks with Roller Balls |
Description
Shower Curtain Hooks, Closure Style Hinge, Color Silver, Finish Nickel Plated, Material Brass, Stainless Steel, Maximum Rod Diameter 1 1/4 in, Overall Height 3 1/8 in, Overall Width 1 1/16 in, Product Type Shower Curtain Hooks with Roller Balls, Weight Capacity Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS BA9114C Water Onyx 6" Towel Ring, Polished Chrome (BA9114C)
- KOHLER Reveal Quiet-Close Elongated Toilet Seat (4008-58)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR5)
- BRADLEY Hat & Coat Rack, SS, Surface Mount (9946-000000)
- BRADLEY Hand Dryer, Sensor, Steel, Surface (2902-287300)
- BRADLEY Pull Down Utility Shelf (790-000000-GR)
- BRADLEY Hat And Coat Rack, 36In. Long (9944-000000)
- BRADLEY Utility Shelf, Satin, 3-1/4x18x5In (755-018000-GR)
- BRADLEY Wastebasket, Rectangular, 6-1/2 gal, Silver (357-000000)
- HOMEROOTS Rustic Gray Mango Wood Rectangular Tissue Holder (384076)
- Bradley Washroom Accessories