Shop All Washroom Accessories
Bradley
Shelf, SS, Surface Mount, 24W x 5D
Mfr # 755-024000
Zoro # G8897235
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-1/4"
- Color Silver
- Number of Shelves 1
- Finish Satin
- Overall Length 24"
Product Information
- Brand Bradley
- MFR # 755-024000
- Zoro # G8897235
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 3-1/4" |
Overall Length | 24" |
Overall Depth | 5" |
Overall Width | 24 in |
Overall Dimensions - H x W x D | 3 1/4 in x 24 in x 5 in |
Details
Item | Utility Shelf |
Color | Silver |
Number of Shelves | 1 |
Finish | Satin |
Material | Stainless Steel |
Includes | Mounting screws |
Mounting Type | Exposed Mount |
Weight Capacity | 5 lb |
ADA Compliant | Yes |
Product Type | Bathroom Shelf |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 18 in |
Description
Utility Shelf, Product Type Utility Shelf, Mounting Type Exposed, Overall Height 3 1/4 in, Overall Width 24 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 5 lb, Center to Center Hole Distance 18 in, ADA Compliant Yes, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- KOHLER Trip Lever Assembly (85084-SN)
- TMG 1 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10501TMG)
- PUR FAUCET MOUNT FILTER (PFM400H)
- BRADLEY Shelf, 6-1/4 X 18In. (9094-180000)
- BRADLEY Shelf, Recessed, 4X18X8-1/ (760-000000)
- BRADLEY Wastebasket, Rectangular, 6-1/2 gal, Silver (357-000000)
- BRADLEY Shower Rod 1In.Od X 42 (9538-042000)
- BRADLEY Hat And Coat Rack, 24In. Long (9943-000000-GR)
- BRADLEY Hat And Coat Rack, 36In. Long (9944-000000)
- HOOKLESS 71x74 white 8GA vinyl white curtain. (HBH08VIS01)
- Bradley Washroom Accessories