Shop All Wash Stations
Bradley
-, Semicircular, Shallow Bowl Wash Fountain
Mfr # S93-633
Zoro # G9817692
product price: $7,207.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,207.99
Free 30-Day Returns
Key Features
- Type Semicircular
- Material of Construction Stainless steel
- Operation Type Infrared Sensor
- People Served 4
- Color Silver
Product Information
- Brand Bradley
- MFR # S93-633
- Zoro # G9817692
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 25 1/4 in |
Overall Width | 54 in |
Overall Height | 44 in |
Bowl Depth | 4 1/4 in |
Overall Height (In.) | 43 1/2 in |
Overall Width (In.) | 25 1/4 in |
Basin Height (In.) | 34 in |
Overall Length (In.) | 54 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 54 in |
Bowl Width | 25 1/4 in |
Description
Wash Fountain, ADA Compliance Yes, Bowl Depth 4 1/4 in, Bowl Length 54 in, Semi-Circular, Bowl Width 25 1/4 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Off-Line Vent, Supplied From Above, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 4, Operating PSI Range 20-80, Overall Height 44 in, Overall Length 25 1/4 in, Overall Width 54 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 4 (793LW3)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- ANVIL 1-1/2" x 1-1/4" Malleable Iron Reducer Coupling Class 150 (0310088208)
- CHICAGO FAUCET Rubber Washer (1-011JKABNF)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-629)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-648)
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- BRADLEY Polished, Circular, Wash Fountain (S93-532)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- SANI-LAV Wall Mount, 3 Hole, Battery Sensor, Stainless, Wash Station (56WBL)
- Bradley Wash Stations