Shop All Paper Towel Dispensers
Bradley
Semi-Recessed Towel/Waste Unit
Mfr # 2037-100000
Zoro # G1191176
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold, Single Fold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Material Stainless Steel
Product Information
- Brand Bradley
- MFR # 2037-100000
- Zoro # G1191176
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel/Waste Unit,Semi- |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold, Single Fold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Material | Stainless Steel |
Category Type | Paper Towel and Waste Unit |
Dispenser Mounting | Semi-Recessed |
Description
Towel/Waste Unit,Semi-
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC Citrus Scent Glass and Mirror Cleaner 28 oz Spray (3073)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- GLAD 4 gal Trash Bags, 0.78 mm, Green (CLO79120)
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- BRADLEY Recessed Box Towel/Waste Unit (2017-000000)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- GEORGIA-PACIFIC Dispenserosable Towel, Plastic, White (56630/01)
- Bradley Paper Towel Dispensers