Shop All Bath Towel Bars and Hooks
Bradley
Security Hook, 1 Hook, 1-5/16In D, Satin
Mfr # SA31-000000
Zoro # G5618751
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Overall Height 5-1/2"
- For Use With Towels, Clothing etc.
- Color Satin
- Mounting Wall
Product Information
- Brand Bradley
- MFR # SA31-000000
- Zoro # G5618751
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 5-1/2" |
Overall Depth | 1-5/16" |
Size | 5-1/2" x 5-1/2" |
Overall Width | 5-1/2" |
Details
Item | Friction Hold Towel Hook, Front Mounted |
Number of Hooks | 1 |
For Use With | Towels, Clothing etc. |
Color | Satin |
Mounting | Wall |
Finish | Satin |
Material | Stainless Steel Backplate, Brass Safety Hook |
For Use On | Wall Anchors |
Includes | Mounting screws |
Application | Clasp Towel, Clothing etc. |
Product Type | Towel Hook |
Includes Mounting Hardware | Yes |
Mounting Style | Front Access |
Base Shape | Square |
Release Point | 5 lb |
Style Number - MERCH | Ligature Resistant |
Description
Ligature-Resistant Hook, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Surface, Mounting Style Front Access, Number of Hooks 1, Overall Depth 1 3/8 in, Overall Height 5 1/2 in, Overall Width 5 1/2 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Shape Square, Includes Mounting Screws, Product Type Towel Hook, Style Number - MERCH Ligature Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 3/4 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-12)
- KOHLER Sunstruck Freestanding Bath, 60" L, 34" W (24002-W1-0)
- THRIFCO PLUMBING Delta Faucet Stem / Cartridge, Grey Body, Replaces Delta Fauc (4401738)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- BRADLEY Bathroom Hook, 1 Hook, 2In D, Chrome Plated (931-000000-GR)
- BRADLEY Robe Hook, Double, Satin SS (9124-000000)
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- BRADLEY Towel Bar, 3/4 Dia X 18 (926-180000)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- MOEN 90 Degree 24in Towel Bar in Matte Black (YB8824BL)
- Bradley Bath Towel Bars and Hooks