Shop All Toilet Seat Cover Dispensers
Bradley
Seat Cover Disp, Surface
Mfr # 583-000000
Zoro # G0556641
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fold Type 1/2 Fold
- Capacity 500
- Dispenser Material Stainless Steel
- Dispenser Color Silver
- Product Series Bradex
Product Information
- Brand Bradley
- MFR # 583-000000
- Zoro # G0556641
- Country of Origin United States
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Width | 15 in |
Dispenser Depth | 2 3/8 in |
Dispenser Height | 11 1/2 in |
Details
Item | Toilet Seat Cover Dispenser |
Fold Type | 1/2 Fold |
Capacity | 500 |
Dispenser Material | Stainless Steel |
Dispenser Color | Silver |
Product Series | Bradex |
Compatible Mfg. Model Number | 2VEX6 |
Finish | Satin |
Dispenser Type | Toilet Seat Cover Dispenser |
For Use With | 2VEX6 |
Series | Bradex |
Dispenser Capacity | (500) Seat Covers |
Includes | Mounting Screws |
ADA Compliance | Yes |
Dispenser Mounting | Surface |
Dispenser Product Grouping | Toilet Seat Cover Dispenser |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Green Certification or Other Recognition | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Description
Toilet Seat Cover Dispenser, Fold Type 1/2 Fold, (500) Seat Covers, Silver, Stainless Steel, Dispenser Height 11 1/2 in, Dispenser Width 15 in, Dispenser Depth 2 3/8 in, Product Series No Series, Finish Satin, Dispenser Mounting Surface, ADA Compliance Yes, Compatible Grainger Part Number 2VEX6, Toilet Seat Cover Dispenser
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangular Recycling Bin (9652)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- TOUGH GUY Floor Finish, 1 gal Size, 30 min. Dry Time (49NW25)
- LPD TRADE LPP Trade ESD Workbench Brush , Black , 12in x 0.8in - (C52126)
- BRADLEY Bx-Seat Cover Disp, Surface M (5831-000000-GR)
- BRADLEY Seat Cover Disp, Recessed (584-000000)
- BRADLEY Seat Cover Disp, Recessed (5847-000000)
- BRADLEY Bradley Toilet Seat Cover Dispenser, Surface Mount Stainless Steel - 5831-000000 (5831-000000)
- HOSPECO Toilet Seat Cover Dispenser, Half-Fold, Ch (45C)
- BOBRICK B221 Satin Stainless Steel Dispenser (B-221)
- SAN JAMAR Toilet Seat Cover Dispenser, Black (TS510TBK)
- Bradley Toilet Seat Cover Dispensers