Shop All Wash Fountain Repair Parts
Bradley
Repair Kit for S60-003
Mfr # S45-050
Zoro # G0985153
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
- Sub-Category Repair Kits
- Includes O-Ring, Check Valve, Spring, Strainer, Washer, Nut, Set Screw, Check Plugs
- For Use With Wash Fountains
- Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
Product Information
- Brand Bradley
- MFR # S45-050
- Zoro # G0985153
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 1 1/8 in |
Details
For Use With Mfr. Model Number | S93-535, S93-570, S93-595, S93-596, S93-597, S93-602 |
Sub-Category | Repair Kits |
Includes | O-Ring, Check Valve, Spring, Strainer, Washer, Nut, Set Screw, Check Plugs |
For Use With | Wash Fountains |
Item | Stop, Strainer, Check Valve Repair Kit |
Compatible Mfr. Model Number | WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808 |
Wash Fountain Part Sub Category | Wash Fountain Strainers and Plugs |
Material | Plastic, Stainless Steel |
Wash Fountain Part Type | Check Assembly Valve Repair Kit |
Type | Repair Kit |
Description
Stop, Strainer, Check Valve Repair Kit, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Plastic, Stainless Steel, Bradley, Size 1 1/8 in, Wash Fountain Strainers and Plugs, Check Assembly Valve Repair Kit
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Towel Ring Matte Black (27412-BL)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 4 in (BULK-PF-475)
- ELDON JAMES 1/8" x 1/16" Barbed Reducing Coupling PK 10 (C2-1WP)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833)
- BRADLEY Soap Filler Hole Cap (S10-004)
- BRADLEY Angle Volume Control Valve (S02-045)
- BRADLEY Foot Lever for 36 in Units (143-027)
- BRADLEY Support Tube Gasket (125-008)
- BRADLEY Sprayhead Assembly (S05-054)
- BRADLEY Repair Kit- Air Valve (S73-054A)
- BRADLEY Foot Valve Assembly (S07-066)
- Bradley Plumbing Parts & Accessories