Shop All Paper Towel Dispensers
Bradley
Recessed Towel/Waste Unit
Mfr # 2037-000000
Zoro # G1191045
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold, Single Fold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Category Type Paper Towel and Waste Unit
Product Information
- Brand Bradley
- MFR # 2037-000000
- Zoro # G1191045
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel/Waste Unit,Recessed |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold, Single Fold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Category Type | Paper Towel and Waste Unit |
Material | Stainless Steel |
Dispenser Mounting | Recessed |
Description
Towel/Waste Unit,Recessed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 58" Non-Sparking Push Broom Handle, 1 in Dia, natural, Fiberglass (112559C)
- DIVERSEY Cleaners & Detergents, 32 oz Citrus, 4 PK (CBD540571)
- MICROBAN 24 Microban Fresh Scent Sanitizer and Deodorizer 15 oz (48665)
- MAKITA Telescoping Wand Set, XCV20 (191G89-2)
- BRADLEY Bx-Roll-Towel Dispenser (2483-000000-GR)
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- BRADLEY Stailess Steel Paper Towel Dispenser (250-150000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2291-100000)
- GOODCOOK Paper Towel Holder (21984)
- Bradley Paper Towel Dispensers