Shop All Paper Towel Dispensers
Bradley
Recessed Towel/12gal. Waste, SS
Mfr # 234-000000
Zoro # G1190771
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Stainless Steel
- Material Stainless Steel
- Category Type Paper Towel and Waste Unit
- Dispenser Mounting Recessed
Product Information
- Brand Bradley
- MFR # 234-000000
- Zoro # G1190771
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Bx-Towel/Waste Unit,Recessed |
Dispenser Material | Stainless Steel |
Material | Stainless Steel |
Category Type | Paper Towel and Waste Unit |
Dispenser Mounting | Recessed |
Description
Bx-Towel/Waste Unit,Recessed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE-TREES CAR FRSHNR LTFBR 1.05OZ (UFC-17855-24)
- TOUGH GUY 60" Metal Handle, 1 in Dia, Black, Metal (96411)
- SPILLTECH Absorbent Roll, 23 gal, 15 in x 150 ft, Universal, Yellow, Polypropylene (YRSZ150M-1)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- BRADLEY Stainless Steel Recessed Towel Dispenser (2442-000000)
- BRADLEY Bx-Roll-Towel Dispenser (2483-000000-GR)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- BRADLEY Bx-Towel Dispenser, Recessed (2441-000000-GR)
- SCOTT Pro MOD Paper, 75 x 1150', 6PK (25702)
- Bradley Paper Towel Dispensers