Shop All Eyewash and Shower Parts and Accessories
Bradley
Privacy Curtain, Yellow
Mfr # S19-330
Zoro # G1180173
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Length 145 in
- Material Vinyl
- Width 12 ft
- Height 5 3/4 ft
Product Information
- Brand Bradley
- MFR # S19-330
- Zoro # G1180173
- UPC # 084241014262
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 145 in |
Width | 12 ft |
Height | 5 3/4 ft |
Depth | 12 ft |
Details
Color | Yellow |
Material | Vinyl |
Item | Privacy Curtain |
For Use With | Shower with Eyewash |
Includes | Hardware, Mounting Bracket |
Features | Top and Bottom Reinforcements |
Accessory Type | Privacy Curtain |
Compatible with Series | Bradley |
Series | Bradley |
Compatible Mfr Part Number | S19-330 |
Compatible with Brand | Bradley |
Description
Privacy Curtain, Accessory Type Privacy Curtain, Color Yellow, Compatible Grainger Part Number S19-330GR, Compatible Mfr Part Number S19-330, Compatible with Brand Universal, Compatible with Series Bradley, Depth 12 ft, Height 5 3/4 ft, Width 12 ft, Features Top and Bottom Reinforcements, For Use With Shower with Eyewash, Includes Hardware, Mounting Bracket, Material Vinyl, Series Bradley, Sub-Brand Bradley
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10/11)
- OIL-DRI Spill Kit, Universal (L90930RG)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR (305M-08)
- BRADLEY Bradley® Drench Shower Tester - S19-330ST (S19-330ST)
- BRADLEY Eyewash Assembly w/ Supply Stem (S39-394)
- BRADLEY Handle, Equa-Flo (128-161)
- BRADLEY Ball Valve Assembly, Stay-Open (S30-061)
- BRADLEY EW/EFW Retrofit Drench Hose (S19-430EH)
- BRADLEY Solenoid Valve Assembly (S08-055)
- PHYSICIANSCARE Personal Eye Wash Bottle, 16 oz. (24-101)
- Bradley Eyewash and Shower Parts and Accessories