Shop All Eyewash and Shower Parts and Accessories
Bradley
Plastic Spintec Retrofit Kit
Mfr # S24-194
Zoro # G0676934
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SpinTec
- For Use With Safety Shower
- Includes 1 in Diameter 90 Degrees Elbow, Plastic (Showerhead)
- Compatible with Series SpinTec
- Color Yellow
Product Information
- Brand Bradley
- MFR # S24-194
- Zoro # G0676934
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Thread Size | 1 in |
Depth | 3 1/10 in |
Height | 3 1/10 in |
Width | 5 11/25 in |
Details
Type | SpinTec |
For Use With | Safety Shower |
Includes | 1 in Diameter 90 Degrees Elbow, Plastic (Showerhead) |
Item | Shower Head |
Compatible with Series | SpinTec |
Color | Yellow |
Features | Contoured Shape and Integral Flow Control Provides Fast and Focused Washdown, Minimum of 20 GPM, Eco-Friendly Showerheads use 66% Less Water than Older Models, Kit can be Used on any Existing Bradley Shower, Self-Draining Design Eliminates the Risk of Bacteria Growth in Your Pipes, Smaller Profile Reduces the Risk of Damage in Busy Environments and Minimizes Footprint in Your Facility, Spinning Technology Distributes Water Evenly to Create a Thorough Spray Pattern in the Bradley Showerhead Retrofit Kit |
Series | SpinTec |
Compatible Mfr Part Number | S19-110, S19-120, S19-120A, S19-130, S19-130A, S19-300BGR, S19-300T, S19-300TGR, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW |
Material | Plastic |
Thread Type | NPT |
Accessory Type | Spray Head |
Standards | ANSI/ISEA Z358.1-2014, OSHA Compliant |
Compatible with Brand | Bradley |
Description
Shower Head, Accessory Type Spray Head, Color Yellow, Compatible Grainger Part Number 3DUR9, 4R951, 4R955, 4R975, 4T008, 6DGW7, Compatible Mfr Part Number S19-110, S19-120, S19-120A, S19-130, S19-130A, S19-300BGR, S19-300T, S19-300TGR, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW, Compatible with Brand Bradley, Compatible with Series SpinTec, Depth 3 1/10 in, Height 3 1/10 in, Width 5 11/25 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- WOLVERINE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Jacket Kit, Includes: Battery/Charger, Black, 2XL (204B-212X)
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- BRADLEY Punched Cap (136-036)
- BRADLEY Assembly, Eyewash (S39-396)
- BRADLEY Eyewash Dust Cover Handle Prepack (S30-087)
- BRADLEY Solenoid, Ganged (S07-041)
- BRADLEY SS Eyewash Handle Prepack-1/2" (S30-071)
- HONEYWELL NORTH Eyesaline Refill For Model 829001 (32-000509-0000-H5)
- Bradley Eyewash Stations and Shower Equipment