Shop All Eyewash and Shower Parts and Accessories
Bradley
Pierce
Mfr # 152-064
Zoro # G9095974
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eyewash
- Minimum Water Output Temperature 32 Degrees F
- Color Black
- Includes Hardware
- Accessory Type Pierce
Product Information
- Brand Bradley
- MFR # 152-064
- Zoro # G9095974
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 4 7/8 in |
Height | 1 1/4 in |
Depth | 1 1/4 in |
Details
Item | Pierce |
For Use With | Eyewash |
Minimum Water Output Temperature | 32 Degrees F |
Color | Black |
Includes | Hardware |
Accessory Type | Pierce |
Maximum Inlet Temperature | 104 Degrees F |
Series | Halo |
Compatible Mfr Part Number | S19-921 |
Maximum Water Output Temperature | 90 Degrees F |
Compatible with Brand | Bradley |
Compatible with Series | Halo, On-Site(R) Gravity-Fed |
Description
Pierce, Accessory Type Pierce, Color Black, Compatible Grainger Part Number 4YF98, Compatible Mfr Part Number S19-921, Compatible with Brand Bradley, Compatible with Series Halo, On-Site(R) Gravity-Fed, Depth 1 1/4 in, Height 1 1/4 in, Width 4 7/8 in, For Use With Eyewash, Includes Hardware, Maximum Inlet Temperature 104 Degrees F, Maximum Water Output Temperature 90 Degrees F, Minimum Water Output Temperature 32 Degrees F, Series Halo, Sub-Brand Bradley Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 120)
- NMC Dot Placard Sign, 3475 3, Gasoline (DL170BR)
- ALLEGRO INDUSTRIES High Pressure Air Cooler Valve (9991)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2006)
- BRADLEY 1/2" SS Ball Valve Handle PPK (S30-109)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- BRADLEY Std. Eyewash ASM, SS Bowl (S90-285)
- BRADLEY Faucet and Eyewash (S19-505M)
- BRADLEY Eyewash Yellow Plastic Handle (128-135)
- BRADLEY 1" Horizontal Ball Valve Assembly (S30-059)
- NMC Emergency Shower Sign (SA116P)
- Bradley Eyewash Stations and Shower Equipment