Shop All Feminine Product Dispensers
Bradley
Napkin Disposal, 1.5 Gal, Partition
Mfr # 4721-150000
Zoro # G0687106
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- For Use With Mfr. No. P11-027
- Color Silver
- Material Stainless Steel
- Height 17 in
Product Information
- Brand Bradley
- MFR # 4721-150000
- Zoro # G0687106
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Height | 17 in |
Width | 12 3/4 in |
Container Depth | 4 in |
Details
Item | Sanitary Napkin Receptacle |
Container Mounting Style | Wall-Mounted |
For Use With | Mfr. No. P11-027 |
Color | Silver |
Material | Stainless Steel |
Lid Type | Self-Closing Push Flap |
Shape | Rectangular |
Description
Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 17 in, Container Depth 4 in, Width 12 3/4 in, Material Stainless Steel, Shape Rectangular, Color Silver, Lid Type Self-Closing Push Flap, For Use With Mfr. No. P11-027
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick ConturaSeries Surface Mounted Sanitary Disposal B270 (B-270)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (37071 OR)
- DR.STITCH Training Sutures with Thread, Silk, 2/0 (DS-0001)
- GLOBAL INDUSTRIAL Mobile Overbed Table with H-Base, Walnut Laminate Tabletop (436910)
- BRADLEY Combi-Unit, Recessed, Dual (5942-000000)
- BRADLEY Combi Seat Cover/TT Disp, Waste (591-000000)
- BRADLEY Napkin Disposal, 1.5 Gal, Surface (4722-150000)
- BRADLEY Napkin Disposal, 1.5 Gal, Recessed (4731-150000)
- BRADLEY Napkin/Tampon Vendor, Recessed, $.25 (401-450000)
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-25)
- Bradley Feminine Products