Shop All Mixing Valves
Bradley
Mixing Valve, Bronze, 26 gpm
Mfr # S19-2100
Zoro # G0524885
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Flow Rate 26 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 3/4 in
Product Information
- Brand Bradley
- MFR # S19-2100
- Zoro # G0524885
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1 in |
Overall Height | 22 3/4 in |
Overall Width | 5 1/8 in |
Size | 3/4" Inlet x 1" Outlet |
Details
Item | Mixing Valve |
Body Material | Bronze |
Flow Rate | 26 gpm |
Inlet Type | FNPT |
Outlet Type | FNPT |
Temp. Range | 65 Degrees to 95 Degrees F |
Max. Pressure | 125 psi |
Standards | ANSI Z358.1 |
Inlet Temperature (Hot) | 180 Degrees F |
For Use With | Emergency Fixtures |
Inlet Temperature (Cold) | 120 Degrees to 140 Degrees F |
Connection | Universal |
Material of Construction | Bronze |
Description
Mixing Valve, Body Material Bronze, Flow Rate 26 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 65 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 22 3/4 in, Overall Width 5 1/8 in, Inlet Temperature (Cold) 120 Degrees to 140 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Emergency Fixtures, Standards ANSI Z358.1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type ACR (AC12010)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032R)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-24)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 4In, 8 13/16InL (HDPZ-400)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016S)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000BY)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016N)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- BRADLEY Thermostatic Mixing Valve, Brass, 8 gpm (S59-4007)
- HONEYWELL Am101C1070-Up-1Lf 3/4" Union (AM101C1070)
- Bradley Valves