Shop All Locker Accessories
Bradley
Locker Bench 9.5in.W 72in.L18.5in.H
Mfr # PED9572-200
Zoro # G5425296
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 9 1/2 in
- Overall Depth 72 in
- Overall Height 19 in
- Color Gray
Product Information
- Brand Bradley
- MFR # PED9572-200
- Zoro # G5425296
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 9 1/2 in |
Overall Depth | 72 in |
Overall Height | 19 in |
Footplate Width | 6 in |
Bench Top Depth | 9 1/2 in |
Bench Top Width | 6 ft |
Details
Sub-Category | Pedestal Bench |
Item | Pedestal Bench |
Color | Gray |
Material | High Density Polyethylene |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Pedestal Style | Round Post |
Footplate Shape | Round |
Description
Pedestal Bench, Footplate Shape Round, Footplate Width 6 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 6 ft, Color Gray, Overall Height 19 in, Finish Matte, Material High Density Polyethylene
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Blouse/Dress Hanger Metal, 16", PK100 (SLD/16)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- ORBIS Translucent Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Clear)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- BRADLEY Pedestal Bench, W 9 1/2, D36, H 18 1/2, Blue (PED9536-203)
- ASTRO PNEUMATIC SND BLK V 6 ' RND - EA (AO4655)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- MASTER LOCK Built In Locker Lock, Automatic, Black (1690)
- TENNSCO Locker Bench, 48 in W x 9-1/2 in D (HMLB-48)
- TENNSCO Number Plate and Clear Label Cover, PK6 (LNP-3)
- Bradley Locker Accessories