Shop All Wash Fountain Repair Parts
Bradley
Liquid Soap Valve Repair Kit
Mfr # S09-007S
Zoro # G3021112
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soap Valve, Nut, Washer, Plunger, Spring
- For Use With Wash Fountains
- For Use With Mfr. Model Number S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602
- Sub-Category Repair Kits
- Compatible Mfr. Model Number S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602
Product Information
- Brand Bradley
- MFR # S09-007S
- Zoro # G3021112
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 1 7/8 in |
Details
Includes | Soap Valve, Nut, Washer, Plunger, Spring |
For Use With | Wash Fountains |
For Use With Mfr. Model Number | S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602 |
Sub-Category | Repair Kits |
Item | Liquid Soap Valve Repair Kit |
Compatible Mfr. Model Number | S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602 |
Wash Fountain Part Sub Category | Wash Fountain Soap Dispenser Components |
Material | Brass |
Wash Fountain Part Type | Soap Valve |
Description
Liquid Soap Valve Repair Kit, Compatible Mfr. Model Number S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602, For Use With Wash Fountains, Brass, Bradley, Size 1 7/8 in, Wash Fountain Soap Dispenser Components, Soap Valve
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 3" x 4" Shoe Stainless Steel Split for Steel Partition (40-8260043S)
- ZORO SELECT 1/2" Malleable Iron Cross Class 150 (6KJ34)
- ELKAY Elkay 8" Centers Faucet 8" Gooseneck Spout 6" Wristblade Hdls Ch (LK810GN08T6)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RB-L4 Replacement Brand Refrigerator Air Filter for LG LT120F & ADQ73214404 (RB-L4)
- BRADLEY Solenoid Service Valve Thru Body (S07-067AS)
- BRADLEY Angle Volume Control Valve (S02-045)
- BRADLEY Stop-Strainer and Check Valve (S60-003)
- BRADLEY Foot Lever Pivot Pin (152-026)
- BRADLEY Aerator Assembly Express SSN Units (S05-180)
- BRADLEY Window Express Assembly, Pk2 (269-1241)
- BRADLEY Repair Kit for S60-003 (S45-050)
- Bradley Wash Fountain Repair Parts