Shop All Eyewash Stations
Bradley
Halo Laboratory Eyewash
Mfr # S19274C
Zoro # G606898213
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/2 in
- Width 9 1/2 in
- Color Yellow
- Installation Type Plumbed
- Includes Identification Sign, Inspection Tag
Product Information
- Brand Bradley
- MFR # S19274C
- Zoro # G606898213
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 5 1/2 in |
Width | 9 1/2 in |
Depth | 13 in |
Hose Length | Not Available |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 1 1/8 in |
Outlet Pipe Size | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Description
Halo Laboratory Eyewash, Activation Swing Activated, Barrier Free No, Bowl Style No Bowl, Color Yellow, Coverage Eyes, Depth 13 in, Height 5 1/2 in, Width 9 1/2 in, Electrical Connection Type Not Applicable, Environment General Purpose, Eyewash Bowl Material No Bowl, For Maximum Wall Thickness 18 in, For Minimum Wall Thickness 8 in, Hazardous Location Rating Not Applicable, Includes Identification Sign, Inspection Tag, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Venom Series Visor, 9 in W Visor, 15-1/2 in H Visor, 0.06 in Thick Visor, Polycarbonate Visor (675)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 1-1/2" Shackle, 1-3/4" Body, Blue, 6 Pack, 7065 (7065)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (G7049)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214B)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW806)
- Bradley Eyewash Stations