Shop All Eyewash and Shower Parts and Accessories
Bradley
Freeze Protection Valve Kit, Eye Wash
Mfr # S45-1986
Zoro # G3158276
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT
- Length 5 1/2 in
- For Use With Eyewash
- Includes Ball Valve and Freeze Protection Valve
- Material Brass, Stainless Steel
Product Information
- Brand Bradley
- MFR # S45-1986
- Zoro # G3158276
- UPC # 094705064702
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Size | 1/2 in NPT |
Length | 5 1/2 in |
Diameter | 1 1/8 in |
Depth | 5 1/4 in |
Width | 1 1/8 in |
Height | 5 in |
Outlet Pipe Size | 1/2 in |
Inlet Pipe Size | 1/2 in |
Description
Valve Kit, Accessory Type Freeze Protection Valve, Color Yellow, Compatible with Brand Bradley, Compatible with Series Halo, Depth 5 1/4 in, Height 5 in, Width 1 1/8 in, Features Freeze Protection Valves Protect Pipes From Bursting, For Use With Eyewash, Includes Ball Valve and Freeze Protection Valve, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Material Brass, Stainless Steel, Maximum Inlet Temperature 40 Degrees F, Maximum Water Output Temperature 40 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Bomber Jacket, Quilted, Lime, XL (8377-XL)
- BIOREM-2000 Fuel Eliminator, 55 gal. (8808-055)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR111AR)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- BRADLEY Eye/Face Wash Prepack (S39-681)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- BRADLEY Painted Base-EFX (131-059)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- GLOBAL INDUSTRIAL Replacement Emergency Shower Stainless Steel & Plastic Pull Handle (708RP540)
- Bradley Eyewash and Shower Parts and Accessories