Shop All Combination Units
Bradley
Foot Control Treadle Kit, Gray
Mfr # S45-572
Zoro # G3378995
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Color Gray
- For Use With Eyewash
- Width 5 in
- Includes Mounting hardware
Product Information
- Brand Bradley
- MFR # S45-572
- Zoro # G3378995
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 1 1/2 in |
Width | 5 in |
Length | 14 in |
Details
Item | Foot Control Treadle Kit |
Color | Gray |
For Use With | Eyewash |
Includes | Mounting hardware |
Material | Stainless Steel |
Accessory Type | Foot Pedal Kit |
Compatible Mfr Part Number | S 19214 s s, S 19314 LL, S 19314 s s, S19-310 AC, S19-310LL, S19-310UU |
Compatible with Brand | Bradley |
Compatible with Series | Bradley |
Description
Foot Control Treadle Kit, Accessory Type Foot Pedal Kit, Compatible Mfr Part Number S 19214 s s, S 19314 LL, S 19314 s s, S19-310 AC, S19-310LL, S19-310UU, Compatible with Brand Bradley, Compatible with Series Bradley, For Use With Eyewash, Includes Mounting Hardware, Color Gray, Depth 14 in, Features Designed to Activate Eyewashes, Corrosion Resistant Material, Height 1 1/2 in, Material Stainless Steel, Width 5 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Universal Absorbent, 2 cu. ft., Bag (XB110)
- ESS Vice Rx Insert (740-0308)
- TINGLEY Tingley Iron Eagle Bib Overall (O22008.LG)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, S, White, PK20 (14110393)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GABL)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- BRADLEY Halo Shower with Face/Eyewash, 26-13/16inW (S19314SS)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304D2TL)
- BRADLEY Safety Shower and Eye/Facewash (S19314BF)
- BRADLEY Safety Shower and Eyewash (S19314PDC)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304D2BL)
- Bradley Eyewash Stations and Shower Equipment