Shop All Eyewash and Shower Parts and Accessories
Bradley
Flow Restrictor, 2.58 GPM
Mfr # 125-186
Zoro # G1815655
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Minimum Water Output Temperature 32 Degrees F
- Width 1/4 in
- For Use With Eyewash
- Accessory Type Flow Control
Product Information
- Brand Bradley
- MFR # 125-186
- Zoro # G1815655
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 1/4 in |
Height | 3/8 in |
Depth | 3/8 in |
Details
Item | Flow Control |
Includes | Hardware |
Minimum Water Output Temperature | 32 Degrees F |
For Use With | Eyewash |
Accessory Type | Flow Control |
Maximum Water Output Temperature | 90 Degrees F |
Minimum Flow Rate | 2.58 gpm |
Material | Plastic |
Features | 2.58 gpm |
Compatible with Series | Classic, Swing-Away |
Maximum Inlet Pressure | 120 psi |
Compatible Mfr Part Number | S19-270BL |
Compatible with Brand | Bradley |
Maximum Inlet Temperature | 104 Degrees F |
Outlet Pipe Gender | Female |
Series | Classic |
Inlet Pipe Gender | Female |
Maximum Flow Rate | 2.58 gpm |
Color | Green |
Description
Flow Control, Accessory Type Flow Control, Color Green, Compatible Grainger Part Number 3DUT5, Compatible Mfr Part Number S19-270BL, Compatible with Brand Bradley, Compatible with Series Classic, Swing-Away, Depth 3/8 in, Height 3/8 in, Width 1/4 in, Features 2.58 gpm, For Use With Eyewash, Includes Hardware, Inlet Pipe Gender Female, Material Plastic, Maximum Flow Rate 2.58 gpm, Minimum Flow Rate 2.58 gpm, Maximum Inlet Pressure 120 psi, Maximum Inlet Temperature 104 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Material Winch, Storage Bag (019-11001)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- REEBOK Mens Silver and Black Comp Toe Athle, PR (RB3482)
- CONDOR Disposable Hood, White, Universal, PK100 (2KTU1)
- BRADLEY Horizontal Lotion Valve SH (S09-057S)
- BRADLEY Eyewash Refill Kit for Mfr. No. S19-921 (S19-949)
- BRADLEY Solenoid, Ganged (S07-041)
- BRADLEY Std. Eyewash ASM, SS Bowl (S90-285)
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- BRADLEY 1" Ball Valve-Drilled (S27-301)
- GUARDIAN EQUIPMENT Valve, Freeze Protection, 1/2 (600-540)
- Bradley Eyewash Stations and Shower Equipment