Shop All Combination Units
Bradley
Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow
Mfr # S19-304GAB
Zoro # G1852151
product price: $3,419.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,419.99
Free 30-Day Returns
Key Features
- Height 93 13/16 in
- Color Yellow
- Mount Type Floor
- Environment Freezing Temperatures
- Pipe Material Galvanized Steel
Product Information
- Brand Bradley
- MFR # S19-304GAB
- Zoro # G1852151
- Country of Origin Multiple
- Category Combination Units
Dimensions
Height | 93 13/16 in |
Shower Spray Head Diameter | 3 1/10 in |
Head Dia. | 3 7/64 in |
Width | 18 1/2 in |
Shower Handle Length | 27 11/16 in |
Inlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 3/8 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 13 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Electrical Connection Type Hardwired, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Bottom, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -10 Degrees F, Pipe Material Galvanized Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- 2W INTERNATIONAL Elastic Back Support Belt, Large (BSB3400 L)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-511)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314SB)
- BRADLEY Shower with Face/Eyewash, 26-13/16inW (S19314BFSS)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- BRADLEY Safety Shower and Eye/Facewash (S19314SBFW)
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- BRADLEY Safety Shower and Eyewash (S19314P)
- BRADLEY Safety Shower and Eyewash (S19314UU)
- Bradley Eyewash Stations and Shower Equipment