Shop All Plumbing Parts
Bradley
Faucet Adapter 13/16-24 FEM THRD
Mfr # 153-395GR
Zoro # G0227217
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- For Use With Faucet Eyewash
- Height 1/2 in
- Width 7/8 in
- Color Silver
Product Information
- Brand Bradley
- MFR # 153-395GR
- Zoro # G0227217
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Height | 1/2 in |
Width | 7/8 in |
Inlet Pipe Size | 13/16 in |
Depth | 7/8 in |
Outlet Pipe Size | 13/16 in |
Details
Fits Brand | Bradley |
For Use With | Faucet Eyewash |
Item | Faucet Eyewash Adapter |
Color | Silver |
Features | Female Adapter |
Inlet Pipe Gender | Female |
Compatible with Brand | Bradley |
Outlet Pipe Gender | Female |
Accessory Type | Adapter |
Compatible with Series | Universal |
Description
Faucet Eyewash Adapter, Accessory Type Adapter, Color Silver, Compatible with Brand Bradley, Compatible with Series Universal, Depth 7/8 in, Height 1/2 in, Width 7/8 in, Features Female Adapter, For Use With Faucet Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 13/16 in, Outlet Pipe Gender Female, Outlet Pipe Size 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 14 in Duct Dia, Galvanized Steel, 14 GA, 16-3/8" L x (8010004165)
- HAM-LET 19/64" LET-LOK 316 SS Back Ferrule (760LB-SS-8MM)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SENSUS 315Psi Iron Threaded 2In Npt Pressure Reducing Regulator Valve (243-RPC-B)
- BRADLEY Nut 1/2" to 14" NPSM, Brass (110-115-GR)
- BRADLEY Air Diaphragm (269-659)
- BRADLEY Tube (269-1385)
- BRADLEY Single Head Drench Hose Assembly (S39-817GR)
- BRADLEY Multi-Fount Sensor Repair Kit (S65-107GR)
- BRADLEY Connector Male, 1/8" O.D. x 10" to 32" (169-890)
- ZURN Flush Tube Vacuum Breaker, For 2VEH8 (P6000-30-A-AA-CP)
- Bradley Plumbing Parts & Accessories