Shop All Hand Dryers
Bradley
Epoxy, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer
Mfr # 2922-287300
Zoro # G500700094
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Aluminum
- Dryer Activation Automatic
- Color White
- Dry Time 12 sec
- Amps 3.3/10 A
Product Information
- Brand Bradley
- MFR # 2922-287300
- Zoro # G500700094
- UPC # 084241002931
- Country of Origin China
- Category Hand Dryers
Dimensions
Height | 12 1/2 in |
Depth | 7 19/32 in |
Width | 9 19/64 in |
Overall Width | 9 1/4 in |
Overall Height | 12 1/2 in |
Overall Depth | 7 5/8 in |
Description
Sensor Dryer, Dry Time 12 sec, Cover Material Aluminum, Color White, ADA Compliant Yes, Sound Level 73 to 85, Voltage 100 to 120, Dryer Activation Automatic, Finish Epoxy, Standards ADA Compliant, CSA C22.2, UL 499, UL/CUL Listed, Includes Adjustable Universal Type Motor, Aluminum Base Plate, Infrared Sensor, Air Flow Rate 78 cfm to 100 cfm, Maximum Air Temperature 140 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-104)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3415)
- JUSTRITE CP, GD, 3CH, 0.75 in, ST, LP, BB (GD3X75-ST-B/B)
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P15-399)
- BRADLEY Satin, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer (2922-287400)
- EXCEL DRYER Excel Dryer#174; Recess Kit For Xlerator/XceleratorEco Hand Dryers (40502)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-ECO-208-277V)
- SANIFLOW OPTIMA HAND DRYER - WHITE (M99A-UL)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- SUNBEAM Greensense Wallmount Dryer W/Nitelight (1632040000)
- Bradley Hand Dryers