Shop All Drench Showers
Bradley
Emergency Shower, Horizontal, 20 gpm
Mfr # S19-120
Zoro # G2217363
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in NPT Brass Stay Open
- Shower Spray Head Material Plastic
Product Information
- Brand Bradley
- MFR # S19-120
- Zoro # G2217363
- UPC # 094700394880
- Country of Origin United States
- Category Drench Showers
Dimensions
Pipe Dimensions | 12 in L x 1 in dia |
Width | 1 in |
Depth | 12 in |
Spray Head Diameter | 3 1/8 in |
Inlet Pipe Size | 1 in |
Shower Handle Length | 25.5 in |
Description
Plumbed Shower, Barrier Free No, Color Yellow, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud No, Inlet Pipe Gender Male, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Primary, Depth 12 in, Handle Length 25 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- HONEYWELL SALISBURY Bracket, Orange, Molded Plastic, 8" L (ASSLB-NZ)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Red Plastic Chain (50005-100)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- Bradley Eyewash Stations and Shower Equipment