Shop All Eyewash Stations
Bradley
Deck Mounted Eyewash Station No Bowl
Mfr # S19-270BL
Zoro # G1622835
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 1/8 in
- Width 17 3/8 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Product Information
- Brand Bradley
- MFR # S19-270BL
- Zoro # G1622835
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 13 1/8 in |
Width | 17 3/8 in |
Depth | 8 5/8 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Spray Head Diameter | 1 1/2 in |
Mount Hole Diameter | 1/2 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 8 5/8 in, Height 13 1/8 in, Width 17 3/8 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Classic, Mount Type Counter, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- JJ KELLER LaborLaw Poster, Fed/STA, MA, ENG, 20inH, 1yr (100-MA-1)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8M)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224EW)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Eyewash Station in Yellow (S19-921H)
- GUARDIAN EQUIPMENT Portable Eyewash Station, 15.0 gal. (G1562)
- Bradley Eyewash Stations and Shower Equipment