Shop All Eyewash Stations
Bradley
Deck Mounted Eyewash No Bowl
Mfr # S19-270C
Zoro # G0699054
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 7/8 in
- Width 14 1/4 in
- Color Silver
- Mounting Deck
- Installation Type Plumbed
Product Information
- Brand Bradley
- MFR # S19-270C
- Zoro # G0699054
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 12 7/8 in |
Width | 14 1/4 in |
Depth | 5 5/8 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 1.5 in |
Mount Hole Diameter | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 5 5/8 in, Height 12 7/8 in, Width 14 1/4 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Halo, Mount Type Counter, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R48)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- REFRIGIWEAR Men's Black Polyester Jacket size 3XL (0490RBCH3XL)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, XL (73400-271-10)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788HGR)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- BRADLEY Halo Laboratory Eyewash (S19274C)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- FIRST AID ONLY Eyewash Station, Double 32 oz. Screw Cap Bottle (24-300-001)
- Bradley Eyewash Stations