Shop All Drinking Fountains & Water Cooler Parts
Bradley
Classic Wftn. IR Sensor
Mfr # S83-039
Zoro # G8738012
original price:
$396.23
14% off
new price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Sensors
- Fits Brand Bradley
- Material Plastic
- Size 2 1/4 in
- Sub-Category Sensors
Product Information
- Brand Bradley
- MFR # S83-039
- Zoro # G8738012
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2 1/4 in |
Details
Item | I.R.Sensor Classic WFTN |
Sub Category | Sensors |
Fits Brand | Bradley |
Material | Plastic |
Sub-Category | Sensors |
For Use With | Wash Fountains |
Compatible Mfr. Model Number | WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708 |
Wash Fountain Part Sub Category | Wash Fountain Sensors and Timers |
Wash Fountain Part Type | Sensor |
Faucet Operation | Sensor |
Description
IR Sensor Classic WFT, Compatible Mfr. Model Number WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, For Use With Wash Fountains, Plastic, Bradley, Size 2 1/4 in, Wash Fountain Sensors and Timers, Sensor
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sleeve, Threaded (1035653)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 22 w/10-1/2" (0323177)
- PRIME-LINE Galvanized Silver Steel By-Pass Guide 1 pk (163591)
- KOHLER Parallel 18" Towel Bar (23524-CP)
- BRADLEY Ganged Solenoid Valve Body (118-238)
- BRADLEY Gasket Kit (S65-153GR)
- BRADLEY Accuzone Sensor (269-1184)
- BRADLEY Window-AZ Classic (269-832)
- BRADLEY Diverter Assembly (S27-290)
- BRADLEY EFX Center Seal Gasket (124-028)
- GLOBAL INDUSTRIAL Replacement Filter Bracket For 761217, 761218 & 761219 (604011)
- Bradley Drinking Fountains & Water Cooler Parts