Shop All Shower Curtains
Bradley
Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L
Mfr # 9533-727200
Zoro # G1110369
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72"
- Width 72"
- Material Vinyl
- Features Hemmed Top Edges
Product Information
- Brand Bradley
- MFR # 9533-727200
- Zoro # G1110369
- Country of Origin United States
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 72" |
Overall Width | 72 in |
Hanging Length | 72 in |
Details
Item | Bx-Shower Curtain 72X72,Viny |
Color | White |
Material | Vinyl |
Features | Hemmed Top Edges |
Pattern | Solid |
Number of Hooks Required | 12 |
Mounting Type | Standard Grommets |
Resistance Properties | Stain Resistant |
Product Type | Shower Curtain |
Grommet Material | Aluminum |
Description
Bx-Shower Curtain 72X72,Viny, Color White, Features Hemmed Top Edges, Grommet Material Aluminum, Hanging Length 72 in, Material Vinyl, Mounting Type Standard Grommets, Number of Hooks Required 12, Overall Width 72 in, Pattern Solid, Product Type Shower Curtain, Resistance Properties Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- TRADEMARK FINE ART Carrie Schmitt 'Shasta' Canvas Art, 24x32 (ALI5407-C2432GG)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 42" W, 78" L (9537-427800)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- BRADLEY Shower Curtain, Vinyl, White, 42" W, 72" L (9533-427200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- BRADLEY Bx-Shower Curtain, 42 X 72, Vinyl, White, 42" W, 72" L (9537-427200-GR)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- Bradley Shower Curtains