Shop All Shower Curtains
Bradley
Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L
Mfr # 9533-367200
Zoro # G3264698
original price:
$21.60
27% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72"
- Width 36"
- Material Vinyl
- Number of Hooks Required 6
Product Information
- Brand Bradley
- MFR # 9533-367200
- Zoro # G3264698
- Country of Origin United States
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 36" |
Overall Width | 36 in |
Hanging Length | 72 in |
Details
Item | Bx-Shower Curtain 36X72,Viny |
Color | White |
Material | Vinyl |
Number of Hooks Required | 6 |
Pattern | Solid |
Features | Hemmed Top Edges |
Mounting Type | Standard Grommets |
Resistance Properties | Stain Resistant |
Grommet Material | Aluminum |
Product Type | Shower Curtain |
Description
Bx-Shower Curtain 36X72,Viny, Color White, Features Hemmed Top Edges, Grommet Material Aluminum, Hanging Length 72 in, Material Vinyl, Mounting Type Standard Grommets, Number of Hooks Required 6, Overall Width 36 in, Pattern Solid, Product Type Shower Curtain, Resistance Properties Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- DELFIELD Drip Pan, Evaporator Coil (000-BNH-0030-S)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, White (810554RJH)
- BRADLEY Bx-Shower Curtain, 42 X 72, Vinyl, White, 42" W, 72" L (9537-427200-GR)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- BRADLEY Shower Curtain, Vinyl, White, 42" W, 72" L (9533-427200)
- UTOPIA ALLEY Utopia Alley BL3WW Waffle Weave Clawfoot Tub Shower Curtain 180 x 70 in. Wrap Around; White (BL3WW)
- Bradley Shower Curtains