Shop All Eyewash and Shower Parts and Accessories
Bradley
4V DC Service Solenoid Valve
Mfr # S07-072S
Zoro # G8737662
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wash Fountain Part Type Solenoid Valve
- Wash Fountain Part Sub Category Wash Fountain Valves
- Material Plastic
- For Use With Express Lavatory
- Compatible Mfr Part Number MG-2, MG-3, SS-2N, SS-3N
Product Information
- Brand Bradley
- MFR # S07-072S
- Zoro # G8737662
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Closed Body, Solenoid Valve, 4 VDC |
Wash Fountain Part Type | Solenoid Valve |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Material | Plastic |
For Use With | Express Lavatory |
Compatible Mfr Part Number | MG-2, MG-3, SS-2N, SS-3N |
Compatible with Brand | Bradley |
Description
Closed Body, Solenoid Valve, 4 VDC, Compatible Mfr. Model Number MG-2, MG-3, SS-2N, SS-3N, For Use With Express Lavatory, Plastic, Bradley, Wash Fountain Valves, Solenoid Valve
Restrictions
- WARNING: This product can expose you to chemicals including Glass wool fibers (inhalable and biopersistent), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, S (A120)
- BRADY Label, 1 in W, Clear; White (M6-64-427)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG XXL)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- BRADLEY 1/2" Brass Ball Valve (S27-282)
- BRADLEY Window-AZ Sentry (269-982)
- BRADLEY Plastic Spintec Retrofit Kit (S24-194)
- BRADLEY Faucet and Eyewash (S19-500W)
- BRADLEY Plastic Eyewash Handle Prepack (S45-123)
- BRADLEY 1/2" Ball Valve/Plastic Handle PPK (S45-122)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- Bradley Eyewash Stations and Shower Equipment